Shop All Brass Tube Stock
Onlinemetals
1" x 1.5" x 0.1" Brass Rectangle Tube 272-H80
Mfr # 23294
Zoro # G707152290
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 36
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23294
- Zoro # G707152290
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 36 |
Details
Item | Tube-Rectangle |
Material | Brass |
Alloy Type | 272 |
Standards | ASTM B135 |
Description
Brass Rectangle Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx18In L (A218348)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL00.75XOH)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length (20-103)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- Onlinemetals Brass Tube Stock