Shop All Brass Tube Stock
Onlinemetals
1" x 1.5" x 0.1" Brass Rectangle Tube 272-H80
Mfr # 23294
Zoro # G007152655
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 144
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23294
- Zoro # G007152655
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Tube-Rectangle |
Material | Brass |
Alloy Type | 272 |
Standards | ASTM B135 |
Description
Brass Rectangle Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 400pc/box (GLZ04)
- ZORO SELECT Aluminum Plate 7050, 12 in Overall L (13968_12_12)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- ONLINEMETALS 1.375" OD x 0.032" Wall x 1.311" ID Brass Round Tube-H58 Seamless (24321)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.5" x 0.093" Brass Square Tube 385/280-H58 (24316)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless (19664)
- ONLINEMETALS 3.5" OD x 0.125" Wall x 3.25" ID Brass Round Tube-H58 Seamless (23460)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- Onlinemetals Brass Tube Stock