Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 22236
Zoro # G707082573
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 1
- Width 1.25
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22236
- Zoro # G707082573
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 |
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Thickness | 1 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 3 Ft (2EYY9)
- ZORO SELECT Rubber Strip, EPDM, 1/16"Thick, 36"x2", 60A (BULK-RS-E60-891)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/2" Dia. (7678_12_0)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22978)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 12 x 36 (20183)
- ONLINEMETALS 0.1875" x 0.5" Stainless Rectangle Bar 304/304L (4397)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 304/304L (4410)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.25x6x62)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock