Shop All Bronze Bar Stock
Onlinemetals
1" x 1.25" Aluminum Bronze Rectangle Bar 954 Cast Oversized
Mfr # 14336
Zoro # G807159175
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14336
- Zoro # G807159175
- Country of Origin United States
- Category Bronze Bar Stock
Description
Bronze Rectangle Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-100)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-984)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- Onlinemetals Bronze Bar Stock