Shop All Carbon Steel Angles
Onlinemetals
1" x 1" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9907
Zoro # G807154965
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 96
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9907
- Zoro # G807154965
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 96 |
Length | 96 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 1 x 1 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (PS-CACT-123)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-PC-272)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.250" Thick (G15-.25F-6X6)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 2" Nom. Schedule 40 Stainless Pipe 316/316L Welded (7751)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7630)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/2 in W (ha.188x1.5-36)
- Onlinemetals Carbon Steel Angles