Shop All Copper Sheets
Onlinemetals
1" x 1" x 0.125" Stainless T-Bar 304L
Mfr # 23748
Zoro # G307067611
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125
- Standards ASTM A1069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23748
- Zoro # G307067611
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 1 |
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.125 |
Standards | ASTM A1069 |
Item | Bar-T-Bar |
Description
Stainless TBar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-221)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001306R)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- Onlinemetals Copper Sheets