Shop All Aluminum Sheets
Onlinemetals
1" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner
Mfr # 23692
Zoro # G307086315
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Length 24
- Alloy Type 6063
- Material Aluminum
- Hole Shape Radius Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23692
- Zoro # G307086315
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1 |
Length | 24 |
Details
Alloy Type | 6063 |
Material | Aluminum |
Hole Shape | Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Tube-Square Radius Corner |
Description
Aluminum Square Tube Radius Corner 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Rubber Strip w Adhesive, 50A, 1/8"T x 2"W x 10 Ft L (BULK-RS-H50FDA-174)
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L (4453_60_0)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 0.5 in W (HSQ/500500-72)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24263_12_36)
- Onlinemetals Aluminum Sheets