Shop All Aluminum Pipes
Onlinemetals
1" x 0.125" Aluminum Square Tube 6063-T52-Extruded
Mfr # 1193
Zoro # G307082805
product price: $159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1193
- Zoro # G307082805
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 288 |
Details
Item | Tube-Square |
Material | Aluminum |
Alloy Type | 6063 |
Description
Aluminum Square Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (26335)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12762)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- Onlinemetals Aluminum Pipes