Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 0.065" Stainless Square Tube 304 Welded
Mfr # 525
Zoro # G307075845
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48
- Wall Thickness 0.065
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 525
- Zoro # G307075845
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.065 |
Item | Tube-Square |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (4807)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-300)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-H60-170)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ONLINEMETALS 125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21545)
- ONLINEMETALS 8.5" OD x 0.5" Wall x 7.5" ID Stainless Round Tube 304 (26699)
- ONLINEMETALS 0.5" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7499)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 0.75" x 1.25" Carbon Steel Rectangle Bar A36 Hot Rolled (10092)
- ONLINEMETALS 10" OD x 1" Wall x 8" ID Stainless Round Tube 304 (26721)
- K&S PRECISION METALS Stainless Tube 5/16 X 22 Gauge X 6ft (87117-6)
- Onlinemetals Stainless Steel Tube Stock