Shop All Stainless Steel Tube Stock
Onlinemetals
1" Stainless Round Bar 416-Annealed Cold Finish
Mfr # 2058
Zoro # G307077016
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 416
- Outside Square 1
- Length 24
- Standards AMS 5610, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2058
- Zoro # G307077016
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 416 |
Outside Square | 1 |
Item | Bar-Round |
Standards | AMS 5610, ASTM A582 |
Description
Stainless Round Bar 416 provides exceptional machinability and good strength and hardness post heat treatment The corrosion resistance of 416 is lower than other stainless steel alloys It is typically used in concrete footings, piers, walls, beams, columns, supports, braces, railings, and handles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-PC-323)
- BERRY PLASTICS 626159 4 mil 4 x 50 ft. Film Polyethylene Sheeting - Clear (50652)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 3 In, 1 Ft L (2HKJ7)
- ONLINEMETALS 0.125" Brass Sheet 464 (13015)
- ONLINEMETALS 0.75" x 0.032" Brass Square Tube 272-H80 (21643)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21547)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- Onlinemetals Stainless Steel Tube Stock