Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" Stainless Hex Bar 303-Annealed Cold Finish
Mfr # 2198
Zoro # G007156257
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 36
- Standards AMS 5640, AMS QQ-S-764, ASTM A484, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2198
- Zoro # G007156257
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 303 |
Standards | AMS 5640, AMS QQ-S-764, ASTM A484, ASTM A582 |
Description
Stainless Hex Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-SBR60-84)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- ONLINEMETALS 1.5" x 2" x 0.12" Stainless Rectangle Tube 304 Welded (17934)
- ONLINEMETALS 0.5" x 1" x 0.125" Aluminum Angle 6063-T52 (23424)
- ONLINEMETALS 0.5" HDPE Plate White Marine Board (21736)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish (19800)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (HF/2504-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock