Shop All Stainless Steel Tube Stock
Onlinemetals
1" Polycarbonate Round Rod Machine Grade Natural
Mfr # 13169
Zoro # G607074111
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polycarbonate
- Outside Square 1
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13169
- Zoro # G607074111
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Plastic |
Alloy Type | Polycarbonate |
Outside Square | 1 |
Item | Round Rod |
Description
Plastic Round Rod Polycarbonate Machine Grade Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Wedge Shims, Flexible, White, PK30 (48820)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ZORO SELECT Flat, Al, 6061, 5/8 x 2 In, 1 Ft (61F.625X2-12)
- ONLINEMETALS 125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21545)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 0.0625" x 0.5" Copper Rectangle Bar 110-H02 (21628)
- ONLINEMETALS 0.25" Acetal Round Rod Af100 PTFE Fiber Filled (13094)
- ONLINEMETALS 0.5" Polycarbonate Round Rod Machine Grade Natural (13166)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- Onlinemetals Stainless Steel Tube Stock