Shop All Carbon Steel Pipe Fittings
Onlinemetals
1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 19843
Zoro # G907085473
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Inside Dia. (In.) 0.5
- Overall Pipe Length 96
- Outside Dia. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19843
- Zoro # G907085473
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Inside Dia. (In.) | 0.5 |
Overall Pipe Length | 96 |
Outside Dia. | 1 |
Details
Item | Carbon Steel Expanded Sheet A36 |
Pipe Fitting Material | Aluminum |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 14)
- KOHLER ArtifactsRite-Temp Vlv Trm W/Div, Cross (T72768-3-2BZ)
- LEGEND VALVE 3/4x1/2 PRESS RED COUPLING (450-529P)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- Onlinemetals Fittings