Shop All Carbon Steel Pipe Fittings
Onlinemetals
1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 19843
Zoro # G707085475
product price: $325.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Outside Dia. 1
- Overall Pipe Length 144
- Inside Dia. (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19843
- Zoro # G707085475
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Dia. | 1 |
Overall Pipe Length | 144 |
Inside Dia. (In.) | 0.5 |
Details
Item | Carbon Steel Expanded Sheet A36 |
Pipe Fitting Material | Aluminum |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Ceramic Stem-Cold (OP-340004C)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT345PK)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- Onlinemetals Carbon Steel Pipe Fittings