Shop All Carbon Steel Pipe Fittings
Onlinemetals
1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 19843
Zoro # G207085494
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Inside Dia. (In.) 0.5
- Outside Dia. 1
- Overall Pipe Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19843
- Zoro # G207085494
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Inside Dia. (In.) | 0.5 |
Outside Dia. | 1 |
Overall Pipe Length | 48 |
Details
Item | Carbon Steel Expanded Sheet A36 |
Pipe Fitting Material | Aluminum |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer Coupling (5318029)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in Pipe Size (1WJP4)
- PARKER Barbed Plug, 1/2 in Tube Size, Polymer, White, 5 PK (6326 62 00WP2)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- Onlinemetals Carbon Steel Pipe Fittings