Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" OD x 0.156" Wall x 0.688" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15529
Zoro # G907073470
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Length 24
- Standards AMS 6515, ASTM A513, MIL S-46850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15529
- Zoro # G907073470
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | A513 |
Standards | AMS 6515, ASTM A513, MIL S-46850 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/8" Thick (PS-UHMW-ESD-1)
- FILM-GARD Plastic Sheeting 4 mil X 12 ft. W X 100 ft. L Polyethylene Clear (625930)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 (20183)
- ONLINEMETALS 0.5" PEEK (Polyetheretherketone) Round Rod Natural (15375)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 1.25" Titanium Round Bar 6Al-4V (6780)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.5-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock