Shop All Stainless Steel Tube Stock
Onlinemetals
1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless
Mfr # 14765
Zoro # G707152122
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 0.834
- Outside Square 1
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 14765
- Zoro # G707152122
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 0.834 |
Outside Square | 1 |
Wall Thickness | 0.083 |
Item | Tube-Round |
Standards | ASTM A213, ASTM A269 |
Description
Stainless Round Tube 304 Seamless offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- REED UPPER JAW EACH 92491 (66UJ)
- ZORO SELECT Water Hard Drill Rod, W1, 3/32, 0.0937 In (W1D3326)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- ONLINEMETALS 10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded (14640)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- Onlinemetals Stainless Steel Tube Stock