Shop All Carbon Steel Sheets
Onlinemetals
1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless
Mfr # 25948
Zoro # G707081095
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Brass
- Alloy Type Brass-Alloy
- Carbon Steel Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25948
- Zoro # G707081095
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Details
Material | Brass |
Alloy Type | Brass-Alloy |
Carbon Steel Standards | ASTM B135 |
Item | Tube-Round |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elementsAlloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-ACR-10)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 10 Ft. (ZUSA-RC-1821)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES1/4F91325)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10274)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ONLINEMETALS 0.5" Nickel Round Bar 400 (22624)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 1.5" x 0.75" Brass Half Round 360-H02 Extruded (21858)
- ONLINEMETALS 0.06" x 0.75" Hole x 1" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15697)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15697_36_48)
- Onlinemetals Carbon Steel Sheets