Shop All Copper Sheets
Onlinemetals
1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear
Mfr # 22662
Zoro # G907067684
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized AIuminum
- Alloy Type 6063
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22662
- Zoro # G907067684
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 72 |
Details
Material | Anodized AIuminum |
Alloy Type | 6063 |
Item | Tube-Round |
Description
Aluminum Round Tube 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- M-D M-D Aluminum Sheet, Union Jack, 57083, 36"L x 24"W x 1/5" Thick, Silver (57083)
- ZORO SELECT Copper Roll, Alloy 110, 0.005x12 Wx30 In L (6020)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- ONLINEMETALS 0.0625" Copper Sheet 101-H02 (7147)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- Onlinemetals Copper Sheets