Shop All Stainless Steel Pipes
Onlinemetals
1" Nom. Schedule 80 Stainless Pipe 316/316L Welded
Mfr # 15226
Zoro # G707155536
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Stainless Steel
- Outside Dia. 1.32
- Inside Dia. 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15226
- Zoro # G707155536
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 24 |
Outside Dia. | 1.32 |
Inside Dia. | 0.96 |
Details
Material - Pipe | Stainless Steel |
Item | Ultem Round Rod |
Description
Stainless Pipe 316 Schedule 80 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2-1/2 Inch x 4 Inch Galvanized Steel Nipple (5220153)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (447015)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 0.5" Polycarbonate Sheet Clear (7460)
- ONLINEMETALS 1.375" Acetal Round Rod Delrin Homopolymer Black (6572)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 304/304L Welded (944)
- Onlinemetals Stainless Steel Pipes