Shop All Aluminum Angles
Onlinemetals
1" Nom. Schedule 40 Stainless Pipe 304/304L Welded
Mfr # 945
Zoro # G907083790
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.13
- Leg Length 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 945
- Zoro # G907083790
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.13 |
Item | Pipe |
Standards | ASTM A312, ASTM A999 |
Description
Stainless Pipe 304 Schedule 40 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.5-72)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6063-T52 (1025)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ONLINEMETALS 1" x 1" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22652)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6063-T52 (1025)
- Onlinemetals Aluminum Angles