Shop All Alloy Steel Tube Stock
Onlinemetals
1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded
Mfr # 18129
Zoro # G907078208
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Outside Dia. 1.315
- Length 96
- Standards ASTM B221, ASTM B429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18129
- Zoro # G907078208
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1.315 |
Length | 96 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6063 |
Standards | ASTM B221, ASTM B429 |
Description
Aluminum Pipe 6063T6 Schedule 40 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 6 ft. (CUREC01094)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- ZORO SELECT Rod, Steel, 1215, 2 In Dia x 1 Ft L (2HJX7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- ONLINEMETALS 0.375" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (10065)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 12L14 Cold Drawn (7583)
- ONLINEMETALS 0.75" OD x 0.1875" Wall x 0.375" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9568)
- ONLINEMETALS 0.75" x 0.125" Aluminum Square Tube 6063-T52-Extruded (6887)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/8" Dia. (9869_72_0)
- Onlinemetals Alloy Steel Tube Stock