Shop All Carbon Steel Sheets
Onlinemetals
1" Nickel Round Bar 400
Mfr # 22627
Zoro # G907080966
product price: $1,016.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,016.99
Free 30-Day Returns
Key Features
- Length 144
- Material Nickel
- Alloy Type 400
- Carbon Steel Standards AMS QQ-N-281, ASTM B164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22627
- Zoro # G907080966
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 144 |
Details
Material | Nickel |
Alloy Type | 400 |
Carbon Steel Standards | AMS QQ-N-281, ASTM B164 |
Item | Bar-Round |
Description
Nickel Round Bar 400 1 inch dia are a free matching version of Nickel Monel 400 The Nickel Round Bar 400 offers high corrosive resistance, high strength, and it is heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL04.00XOH)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-25)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll (12781)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- Onlinemetals Carbon Steel Sheets