Shop All Carbon Steel Sheets
Onlinemetals
1" Nickel Round Bar 400
Mfr # 22627
Zoro # G207080963
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Nickel
- Alloy Type 400
- Carbon Steel Standards AMS QQ-N-281, ASTM B164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22627
- Zoro # G207080963
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Details
Material | Nickel |
Alloy Type | 400 |
Carbon Steel Standards | AMS QQ-N-281, ASTM B164 |
Item | Bar-Round |
Description
Nickel Round Bar 400 1 inch dia are a free matching version of Nickel Monel 400 The Nickel Round Bar 400 offers high corrosive resistance, high strength, and it is heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1100_72_0)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-PVC-341)
- ONLINEMETALS 0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (25938)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15695)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Steel Channel 316/316L (26365)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11519_36_0)
- Onlinemetals Carbon Steel Sheets