Shop All Aluminum Angles
Onlinemetals
1" Manganese Bronze Round Bar 863 Oversized
Mfr # 19744
Zoro # G307083666
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 863
- Leg Length 48
- Length 48
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19744
- Zoro # G307083666
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Material | Bronze |
Alloy Type | 863 |
Standards | ASTM B505 |
Item | Bar-Round |
Description
Bronze Round Bar 863 offers high strength and high corrosion resistance Unlike oilimpregnated SAE 863, this alloy doesn't have any oil and must be welllubricated to operate smoothly It is also not heat treatable 863 is typically used for gears, valves, fasteners, load bearings, and hydraulics
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS (T22 Onyx Black HL FPR 20Gx48x48)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ONLINEMETALS 0.375" Nom. Schedule 80 Stainless Pipe 304/304L Welded (958)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (974)
- Onlinemetals Aluminum Angles