Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
Mfr # 13998
Zoro # G307075357
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 0.313
- Length 72
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13998
- Zoro # G307075357
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Bronze |
Alloy Type | 932 |
Thickness | 0.313 |
Standards | ASTM B505 |
Description
Bronze Hollowbar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- WARP BROTHERS Vinylpane Window 36Inx25Yd8Mil (8VP-3625)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 0.625" Stainless Square Bar 304/304L-Annealed Cold Finish (432)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 0.875" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13993)
- ONLINEMETALS 1.5" Silicon Manganese Bronze Round Bar 673 (23324)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18732_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock