Shop All Alloy Steel Rods
Onlinemetals
1" HDPE Plate Natural Food Grade Cutting Board
Mfr # 15936
Zoro # G007079006
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Plastic
- Alloy Type HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15936
- Zoro # G007079006
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | HDPE |
Item | Sheet/Plate |
Description
Plastic SheetPlate HDPE Natural Food grade has high impact strength, excellent tensile strength, abrasion resistance, resistance to stress cracking, and is food safe HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F Food grade HDPE is typically used for cutting boards and food preparation appliances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT Water Hardening Drill Rod, 1/4" Dia (18095)
- ZORO SELECT Slotted Shim 4 x 4" x 0.125", Pk5 (36D756)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 0.1875" Carbon Steel Square Bar 1018 Cold Finish (20658)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- ONLINEMETALS 16" Aluminum Round Bar 6061-T6511-Extruded (15497)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ZORO SELECT Tool Steel Rod, 36 in L, 13/16 in Dia. (4699_36_0)
- Onlinemetals Alloy Steel Rods