Shop All Stainless Steel Sheets
Onlinemetals
1" HDPE Plate Black Marine Board
Mfr # 21741
Zoro # G707068836
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 12
- Thickness 1
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21741
- Zoro # G707068836
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Thickness | 1 |
Material | Plastic |
Color | Black |
Item | Aluminum Round Tube 6061 |
Description
Plastic SheetPlate HDPE Black Marine Board has high impact strength, excellent tensile strength, abrasion resistance, resistance to stress cracking, and extremely high weather resistance HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F Marine Board is typically used for projects on boats, in harbors, and other marine environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-25)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick (1YYJ5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 3" x 4" x 0.375" Stainless Angle 304/304L (23550)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized (23178)
- ONLINEMETALS 0.75" HDPE Plate Black Marine Board (21740)
- K&S PRECISION METALS STAINLESS STRIP (87175)
- Onlinemetals Stainless Steel Sheets