Shop All Carbon Steel Tube Stock
Onlinemetals
1" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10243
Zoro # G907082137
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Outside Dia. 1
- Length 96
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10243
- Zoro # G907082137
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 1 |
Length | 96 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
1 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 2 in W (18S2-24)
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- ONLINEMETALS 0.625" Aluminum Plate 6061-T651 (7355)
- ONLINEMETALS 0.08" Aluminum Sheet 3003-H14 (8091)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 36 Length (7763)
- ONLINEMETALS 0.03" Thick x 0.09375" Hole x 0.15625" Stagger Stainless Perforated Sheet 304 Round Hole (13533)
- ONLINEMETALS 04375 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (7362)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Carbon Steel Round Tube A513-Type 5 DOM (7788)
- Onlinemetals Carbon Steel Tube Stock