Shop All Carbon Steel Angles
Onlinemetals
1" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7591
Zoro # G307081532
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Leg Length 48
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7591
- Zoro # G307081532
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 12L14 |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- ZORO SELECT Neoprene Strip, 50A, 10'x1"x1/32", Black (BULK-RS-N50-150)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-87)
- ONLINEMETALS 05 OD x 0035 Wall x 043 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7756)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ONLINEMETALS 05 OD x 0095 Wall x 031 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7759)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7632)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 2 In Leg, 6 Ft (HA.125X2-72)
- Onlinemetals Carbon Steel Angles