Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" Beryllium Copper Round Bar 173 Hard Drawn
Mfr # 19812
Zoro # G307072424
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beryllium Copper
- Alloy Type 173
- Length 12
- Standards ASTM B196
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19812
- Zoro # G307072424
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Beryllium Copper |
Alloy Type | 173 |
Standards | ASTM B196 |
Description
Beryllium Copper Round Bar 173 offers strength comparable to alloy steel, excellent corrosion resistance, fatigue resistance, high workability, and machinability 173 is also known as free machining beryllium because it maintains the strength of other beryllium coppers but is easier to machine It is typically used for springs, flexible metal hose, washers, retaining rings, bushings, valves, firing pins, navigational equipment, and nonsparking safety tools This bar comes in a hard temper and unpolished mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-100)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-93)
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 (18367)
- ONLINEMETALS 0.032" Copper Sheet Astm B370 (1911)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 0.1562" Stainless Round Bar 303-Annealed Cold Finish (20823)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock