Shop All Copper Tubing
Onlinemetals
1" Aluminum Round Bar 6262-T6511-Extruded
Mfr # 15291
Zoro # G907087217
product price: $118.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Tube Length 168
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15291
- Zoro # G907087217
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 168 |
Details
Item | Brass Sheet/Plate 260 |
Tube Material | Aluminum |
Description
1 inch Aluminum Round Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts002882-40 (TS002882-40)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- ZURN 4" Pipe Dia. ABS, Nickel Bronze Floor Drain (FD2220-AB4-NT)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K (KH02010)
- Onlinemetals Tubing