Shop All Brass Tube Stock
Onlinemetals
1" Aluminum Hex Bar 6061-T6511-Extruded
Mfr # 18065
Zoro # G907080393
product price: $104.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18065
- Zoro # G907080393
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Plastic Sheet/Plate PTFE |
Material | Aluminum |
Description
1 inch Aluminum Hex Bar 6061T6511 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability The T6511 temper is stress relieved to ensure the material does not warp when machined 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1007)
- TRIM-LOK Crown Rectangle Rubber Seal, 100 ft. x 0.125"H x 0.50"W (X112HT-100)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ONLINEMETALS 1.375" OD x 0.032" Wall x 1.311" ID Brass Round Tube-H58 Seamless (24321)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.375" Nickel Silver Round Bar 792 (17890)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Brass Round Tube-H58 Seamless (23039)
- Onlinemetals Brass Tube Stock