Shop All Alloy Steel Rods
Onlinemetals
1" Alloy Steel Round Bar 4340-Annealed Hot Rolled
Mfr # 25265
Zoro # G007156974
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Alloy Type 4340
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25265
- Zoro # G007156974
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4340 |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4340 Annealed Cold Finish has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-S100S-1-1/2)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx24 In L (03P.125X12-24)
- FROST KING Sheet Roll Black 20'X25' (P2025/3B)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ONLINEMETALS 4" x 0.125" Aluminum Square Tube 6061-T6-Extruded (7066)
- ONLINEMETALS 8" x 4.262" x 0.532" Aluminum I-Beam 6061-T6-Extruded American Standard (13225)
- ONLINEMETALS 8" x 4.262" x 0.532" Aluminum I-Beam 6061-T6-Extruded American Standard (13225)
- ONLINEMETALS 0.75" HDPE Plate Natural Food Grade Cutting Board (15935)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 in Dia. (40r2-36)
- Onlinemetals Alloy Steel Rods