Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" Alloy Steel Hex Bar 4140/4142-Cold Finish
Mfr # 20242
Zoro # G307077290
product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4140
- Length 144
- Standards ASTM A108(Replaced ASTM-A331)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20242
- Zoro # G307077290
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Alloy Steel |
Alloy Type | 4140 |
Standards | ASTM A108(Replaced ASTM-A331) |
Description
Alloy Steel Hex Bar 41404142 Cold Finish, also referred to as Chromoly Steel, are known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 and 4142 are both popular for a wide range of applications and are mechanically extremely similar, both are ductile and easily machined in the annealed state They are commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 5 ft., 60A (BULK-RS-S60-260)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick (1UNW8)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188672)
- ONLINEMETALS 0.875" ID x 1.75" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13994)
- ONLINEMETALS 3" PEEK (Polyetheretherketone) Round Rod Natural (15384)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 3" UHMW-Virgin Round Rod Natural Oversized (12574)
- ONLINEMETALS 0.236" Polycarbonate Sheet Clear (15587)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock