Shop All Alloy Steel Sheets
Onlinemetals
1" Acrylic Round Rod Extruded Clear
Mfr # 21837
Zoro # G707077845
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Plastic
- Alloy Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21837
- Zoro # G707077845
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 36 |
Details
Item | Round Rod |
Material | Plastic |
Alloy Type | Acrylic |
Description
Plastic Round Rod Acrylic Extruded Clear is completely transparent, extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (PS-PC-SR-192)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 6 Ft (2HHY5)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-25)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel (21991)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 4" x 6" x 0.375" Stainless Angle 304/304L (23862)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 1 1/2" W (40F1X1.5-24)
- Onlinemetals Alloy Steel Sheets