Shop All Stainless Steel Tube Stock
Onlinemetals
1" Acetal Round Rod (Copolymer) Natural
Mfr # 21237
Zoro # G907070790
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 1
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21237
- Zoro # G907070790
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 1 |
Item | Round Rod |
Description
Plastic Round Rod Acetal Copolymer Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (17R.25-72)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873140)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Stainless Round Tube 316 Seamless (14874)
- ONLINEMETALS 1125 Carbon Steel Round Bar 1045 Cold Finish, 12 Length (21687)
- ONLINEMETALS 0.25" Carbon Steel Round Bar A36 Hot Rolled (10232)
- ONLINEMETALS 1" x 1.5" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10114)
- ONLINEMETALS 0.3125" Carbon Steel Round Bar A36 Hot Rolled (10233)
- ZORO SELECT SS Round Tube 316, 24 in Overall L (12944_24_0)
- Onlinemetals Stainless Steel Tube Stock