Shop All Stainless Steel Pipes
Onlinemetals
0.9375" Stainless Round Bar 440C Cold Finish
Mfr # 18502
Zoro # G907079489
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Stainless Steel
- Standards AMS 5630, AMS QQ-S-763, ASTM A276
- Outside Dia. 0.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18502
- Zoro # G907079489
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96.5 |
Outside Dia. | 0.938 |
Details
Material - Pipe | Stainless Steel |
Item | Bar-Round |
Standards | AMS 5630, AMS QQ-S-763, ASTM A276 |
Description
Stainless Round Bar 440C offers high strength, moderate corrosion resistant, good hardness and wear resistance After heat treatment, 440C is capable of attaining the highest strength, hardness and wear resistance of all the stainless alloys It is typically used in rolling element bearing, valve seats, highquality knife blades, surgical instruments, chisels, gage blocks, cutlery, ball bearings and races, molds and dies, knives, valve components, measuring instruments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCITM-T)
- SANI-LAV Floor Mount, 1 Hole, Stainless, Srcub Sink (532F0)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6061-T6-Extruded (14470)
- ONLINEMETALS 0.75" Nom. Schedule 5 Stainless Pipe 304/304L Welded (912)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 2.375" OD x 0.313" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM (15558)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- Onlinemetals Stainless Steel Pipes