Shop All Brass Tube Stock
Onlinemetals
0.9375" Stainless Round Bar 321 Cold Finish
Mfr # 18439
Zoro # G907080003
product price: $494.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 321
- Outside Square 0.938
- Length 144
- Standards AMS 5645, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18439
- Zoro # G907080003
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Stainless Steel |
Alloy Type | 321 |
Outside Square | 0.938 |
Standards | AMS 5645, AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Round Bar 321 provides high strength, high temperature capability, and resistance to intergranular corrosion 321 resists scaling at higher temperatures Also, the addition of titanium means that welding is not suggested for this alloy It is typically used in aerospace and defense for engine parts, heat exchangers, missile components, exhaust stacks, rocket engines, manifolds, and more
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B6)
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 1 ft. (CUREC00942)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Brass Round Tube-H58 Seamless (17882)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless (1541)
- ONLINEMETALS 0.625" Acetal Round Rod Delrin Homopolymer Black (6566)
- ONLINEMETALS 0.375" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1460)
- ONLINEMETALS 1" x 0.062" Brass Square Tube 272-H80 (20844)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- Onlinemetals Brass Tube Stock