Shop All Brass Tube Stock
Onlinemetals
0.875" Phosphor Bronze Round Bar 510-H04
Mfr # 18266
Zoro # G907080560
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 510
- Outside Square 0.875
- Length 12
- Standards ASTM B139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18266
- Zoro # G907080560
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 12 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 510 |
Outside Square | 0.875 |
Standards | ASTM B139 |
Description
Bronze Round Bar 510 is a phosphor bronze that provides excellent strength, formability, and durability 510 is specifically formulated for wrought products and excels at cold working It can be brazed and soldered easily It is typically used as springs, bellows, and electrical hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16254)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAN9)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 Th, 1 x1 In Leg, 5 Ft (870400)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 1.5" OD x 0.156" Wall x 1.188" ID Carbon Steel Round Tube A513-Type 5 DOM (15534)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 1.5" OD x 0.313" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM (15535)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- Onlinemetals Brass Tube Stock