Shop All Carbon Steel Angles
Onlinemetals
0.875" OD x 0.12" Wall x 0.635" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 9880
Zoro # G507081585
product price: $184.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Leg Length 144
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9880
- Zoro # G507081585
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 144 |
Length | 144 |
Details
Item | Tube-Round |
Material | Aluminum |
Alloy Type | 6061 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 3/8 in W (22539_72_0)
- VISUAL WORKPLACE Vinyl-Black, 16"X 50 (20-1600-1650-603)
- ZORO SELECT Music Wire, Spring Steel, 36 in., PK25 (498)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 in W (ha.5x3-36)
- Onlinemetals Carbon Steel Angles