Shop All Alloy Steel Tube Stock
Onlinemetals
0.875" OD x 0.12" Wall x 0.635" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 7334
Zoro # G807152923
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.875
- Wall Thickness 0.12
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7334
- Zoro # G807152923
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.875 |
Length | 24 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.12 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEF-12X12)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.375 (BULK-RS-S70-35)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-PP-43)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length - Black (20-109)
- ONLINEMETALS 0.75" OD x 0.1875" Wall x 0.375" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9568)
- ONLINEMETALS 0.75" x 0.125" Aluminum Square Tube 6063-T52-Extruded (6887)
- ONLINEMETALS 0.75" x 0.125" Aluminum Square Tube 6063-T52-Extruded (6887)
- ONLINEMETALS 1.625" OD x 0.058" Wall x 1.509" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7866)
- ONLINEMETALS 2.25" OD x 0.188" Wall x 1.874" ID Alloy Steel Round Tube 4130-Cond. N Seamless (19953)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7327_12_0)
- Onlinemetals Alloy Steel Tube Stock