Shop All Stainless Steel Tube Stock
Onlinemetals
0875 OD x 0095 Wall x 0685 ID Alloy Steel Round Tube 4130Cond N Seamless, 72 Length
Mfr # 21429
Zoro # G707073137
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Inside Square 0.685
- Outside Square 0.875
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21429
- Zoro # G707073137
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Inside Square | 0.685 |
Outside Square | 0.875 |
Wall Thickness | 0.095 |
Standards | MIL T-6736 |
Item | Tube-Round |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (HF/3756-12)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1018 Cold Finish (7166)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10175)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 316 Seamless (12939)
- ONLINEMETALS 1.75" Stainless Round Bar 416-Annealed Cold Finish (2064)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 2.25" Brass Hex Bar 360-H02 Extruded (19488)
- ONLINEMETALS 1.75" Acetal Round Rod Af100 PTFE Fiber Filled (13109)
- Onlinemetals Stainless Steel Tube Stock