Shop All Brass Tube Stock
Onlinemetals
0.875" Nickel Round Bar K500
Mfr # 20078
Zoro # G707080173
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Alloy Type K500
- Outside Square 0.875
- Length 12
- Standards AMS QQ-N-286 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20078
- Zoro # G707080173
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 12 |
Details
Item | Bar-Round |
Material | Nickel |
Alloy Type | K500 |
Outside Square | 0.875 |
Standards | AMS QQ-N-286 (call for availability) |
Description
Nickel Round Bar K500 78 inch dia offers the excellent corrosion resistance of Nickel 400 while also providing nigher strength Nickel K500 is typically used in chains, cables, fasteners, and springs for marine usages in addition to pumps, valves, and blades in chemical and medical environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x483)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0030" Thickness, Pk20 (42121)
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- ONLINEMETALS 0.625" Acetal Round Rod Delrin Homopolymer Black (6566)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless (19664)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ONLINEMETALS 0.25" Aluminum Tread Plate 3003-H22 (19677)
- K&S PRECISION METALS Brass Tube 5/32-in W X 12-in L Square (8152)
- Onlinemetals Brass Tube Stock