Shop All Stainless Steel Sheets
Onlinemetals
0.875" Nickel Round Bar 400
Mfr # 22626
Zoro # G607068974
product price: $845.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Length 144
- Alloy Type 400
- Standards AMS QQ-N-281, ASTM B164
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22626
- Zoro # G607068974
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 144 |
Details
Alloy Type | 400 |
Item | Bar-Round |
Standards | AMS QQ-N-281, ASTM B164 |
Material | Nickel |
Description
Nickel Round Bar 400 78 inch dia are a free matching version of Nickel Monel 400 The Nickel Round Bar 400 offers high corrosive resistance, high strength, and it is heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 2" Dia. (BULK-PT-PC-38)
- ZORO SELECT Slotted Shim 3 x 3" x 0.125", Pk5 (36D743)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- ONLINEMETALS 1" x 0.25" Brass Half Oval 360-H02 Extruded (23730)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 3" x 4" x 0.375" Stainless Angle 304/304L (23550)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- Onlinemetals Stainless Steel Sheets