Shop All Stainless Steel Sheets
Onlinemetals
0.875" Nickel Round Bar 400
Mfr # 22626
Zoro # G307069004
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Alloy Type 400
- Standards AMS QQ-N-281, ASTM B164
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22626
- Zoro # G307069004
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 96 |
Details
Alloy Type | 400 |
Standards | AMS QQ-N-281, ASTM B164 |
Material | Nickel |
Item | Bar-Round |
Description
Nickel Round Bar 400 78 inch dia are a free matching version of Nickel Monel 400 The Nickel Round Bar 400 offers high corrosive resistance, high strength, and it is heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-75)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd (0116G375R563S-36X40)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 2" UHMW Round Rod Black Oversized (23176)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48 (21990)
- ONLINEMETALS 1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural (25928)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets