Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.875" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
Mfr # 13995
Zoro # G707074189
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 0.563
- Length 12
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13995
- Zoro # G707074189
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Bronze |
Alloy Type | 932 |
Thickness | 0.563 |
Standards | ASTM B505 |
Description
Bronze Hollowbar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- ZORO SELECT Silicone Sheet, 60A, 36"x24"x0.125", Red (BULK-RS-S60-247)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-882)
- ONLINEMETALS 2.25" Nickel Round Bar 718-Annealed (18389)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ONLINEMETALS 0.75" Stainless Hex Bar 316/316L-Annealed Cold Finish (2182)
- ONLINEMETALS 2.5" Ultem 1000 Round Rod Amber [Duratron U1000] (15415)
- ONLINEMETALS 0.625" x 6" Stainless Rectangle Bar 304/304L (4444)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183)
- ZORO SELECT SS Plate 316, 2 in Overall L (316 SS0.25x2x21)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock