Shop All Brass Tube Stock
Onlinemetals
0.875" Brass Round Bar 485-H02 Extruded
Mfr # 18254
Zoro # G907080690
product price: $235.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 485
- Outside Square 0.875
- Length 144
- Standards ASTM B21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18254
- Zoro # G907080690
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 485 |
Outside Square | 0.875 |
Standards | ASTM B21 |
Description
Brass Round Bar 485 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 485 is also known as naval brass because it is routinely used in marine applications The addition of lead to this alloy makes 485 more easily machinable than 464, the other naval brass alloy 485 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- ZORO SELECT Flat Stock, Al, 2024, 1 x 1 1/4 In, 3 Ft (2EYP4)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r2-6)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- ONLINEMETALS 2.75" OD x 0.125" Wall x 2.5" ID Brass Round Tube-H58 Seamless (20865)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.625" Phosphor Bronze Round Bar 510-H04 (18265)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- ONLINEMETALS 0.25" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1411)
- Onlinemetals Brass Tube Stock