Shop All Brass Tube Stock
Onlinemetals
0.875" Brass Round Bar 485-H02 Extruded
Mfr # 18254
Zoro # G307080672
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 485
- Outside Square 0.875
- Length 48
- Standards ASTM B21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18254
- Zoro # G307080672
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 485 |
Outside Square | 0.875 |
Standards | ASTM B21 |
Description
Brass Round Bar 485 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 485 is also known as naval brass because it is routinely used in marine applications The addition of lead to this alloy makes 485 more easily machinable than 464, the other naval brass alloy 485 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.031 In, 6 In, PK2 (17530)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/8" Thick x 3ft Width x 12ft Length (20-116)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (PS-PC-SR-199)
- ONLINEMETALS 1.5" OD x 0.313" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM (15535)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.25" x 0.375" Copper Rectangle Bar 110-H02 (4280)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- Onlinemetals Brass Tube Stock