Shop All Copper Tubing
Onlinemetals
0.875" Aluminum Plate 6061-T651
Mfr # 15307
Zoro # G907087248
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,977.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.875
- Tube Length 144
- Tube Material Aluminum
- Standards AMS 4027, AMS QQ-A-250/11, ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15307
- Zoro # G907087248
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 144 |
Details
Item | Sheet/Plate |
Wall Thickness | 0.875 |
Tube Material | Aluminum |
Standards | AMS 4027, AMS QQ-A-250/11, ASTM B209 |
Description
Aluminum Plate 6061T651 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1" Wall (DGS35810)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- K&S PRECISION METALS COPER TUBE 3/32in. X1ft 4PK (5063)
- Onlinemetals Copper Tubing